- 90° Male Elbow
- 3/4 in" Male Pipe to 1 in" Male Flareless O-Ring
| N | 1.78 in |
| Fitting Type | Elbow, 90° |
| SAE Reference No. | N/A |
| End Types | NPT & Flareless O-Ring |
| Fitting Description | 90° Male Elbow |
| Pipe Size | 0.75 in |
| Material | Steel |
| Across Wrench Flats | 1 3/8 in |
| End Size | 3/4 NPT(m), 1 JIC(m) |
| M | 1.812 in |
| Tube O.D. | 1 in |
| No. of Ends | 2 |
| Weight | 0.811 LB |

