- 90° Male Elbow
- 3/8 in" Male Pipe to 5/8 in" Male Flareless O-Ring
| Material | Steel |
| Fitting Description | 90° Male Elbow |
| M | 1.453 in |
| SAE Reference No. | N/A |
| N | 1.281 in |
| Across Wrench Flats | 15/16 in |
| Pipe Size | 0.375 in |
| No. of Ends | 2 |
| End Size | 3/8 NPT(m), 5/8 JIC(m) |
| End Types | NPT & Flareless O-Ring |
| Fitting Type | Elbow, 90° |
| Tube O.D. | 5/8 in |
| Weight | 0.31 LB |

