- 90° Male Elbow
- 1/4 in" Male Pipe to 5/16 in" Male Flareless O-Ring
| End Size | 1/4 NPT(m), 5/16 JIC(m) |
| Across Wrench Flats | 5/8 in |
| Tube O.D. | 5/16 in |
| Material | Steel |
| Fitting Type | Elbow, 90° |
| End Types | NPT & Flareless O-Ring |
| No. of Ends | 2 |
| Fitting Description | 90° Male Elbow |
| SAE Reference No. | N/A |
| Pipe Size | 0.25 in |
| N | 1.093 in |
| M | 1.05 in |
| Weight | 0.12 LB |

