- 90° Male Elbow
- 1/2 in" Male Pipe to 1/4 in" Male Flareless O-Ring
| End Size | 1/4 JIC(m), 1/2 NPT(m) |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | NPT & Flareless O-Ring |
| Across Wrench Flats | 15/16 in |
| Tube O.D. | 1/4 in |
| Pipe Size | 0.5 in |
| Fitting Description | 90° Male Elbow |
| Material | Steel |
| M | 1.21 in |
| N | 1.47 in |
| Fitting Type | Elbow, 90° |
| Weight | 0.276 LB |

