- Reducer
- 1 1/4 in" Female JIC to 3/4" Male Flareless O-Ring
| No. of Ends | 2 |
| Fitting Description | Reducer |
| End Types | JIC 37° & Flareless O-Ring |
| Material | Steel |
| End Types 2 | JIC 37°, Flareless O-Ring |
| Fitting Angle | Straight |
| End Size | 1 1/4 JIC(f), 3/4 Flareless O-Ring(m) |
| Hex Size | 2 in |
| Tube O.D. 1 | 1 1/4 in |
| Overall Length | 2 in |
| Tube O.D. 2 | 3/4 in |
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| Weight | 0.75 LB |

