- Reducer
- 5/8 in" Female JIC to 1/2" Male Flareless O-Ring
| Hex Size | 1 in |
| No. of Ends | 2 |
| End Types | JIC 37° & Flareless O-Ring |
| Overall Length | 1.406 in |
| End Types 2 | JIC 37°, Flareless O-Ring |
| Fitting Description | Reducer |
| Fitting Type | Adapter |
| End Size | 5/8 JIC(f), 1/2 Flareless O-Ring(m) |
| SAE Reference No. | N/A |
| Material | Steel |
| Fitting Angle | Straight |
| Tube O.D. 1 | 5/8 in |
| Tube O.D. 2 | 1/2 in |
| Weight | 0.11 LB |

