- Reducer
- 1/2 in" Female JIC to 3/8" Male Flareless O-Ring
| Tube O.D. 2 | 3/8 in |
| SAE Reference No. | N/A |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Overall Length | 1.328 in |
| Fitting Description | Reducer |
| End Types | JIC 37° & Flareless O-Ring |
| Tube O.D. 1 | 1/2 in |
| End Size | 3/8 Face Seal(m), 1/2 JIC(f) |
| End Types 2 | JIC 37°, Flareless O-Ring |
| Hex Size | 7/8 in |
| Weight | 0.102 LB |

