- Reducer
- 3/8 in" Female JIC to 1/4" Male Flareless O-Ring
| End Types 2 | JIC 37°, Flareless O-Ring |
| Hex Size | 11/16 in |
| Tube O.D. 1 | 3/8 in |
| No. of Ends | 2 |
| Fitting Description | Reducer |
| SAE Reference No. | N/A |
| Material | Steel |
| Fitting Type | Adapter |
| End Size | 3/8 JIC(f), 1/4 Flareless O-Ring(m) |
| Overall Length | 1.187 in |
| End Types | JIC 37° & Flareless O-Ring |
| Tube O.D. 2 | 1/4 in |
| Fitting Angle | Straight |
| Weight | 0.05 LB |

