- Female Connector
- 2 in" Female Pipe to 2 in" Male Flareless O-Ring
| End Size | 2 JIC(m), 2 NPT(f) |
| End Types | NPT & Flareless O-Ring |
| SAE Reference No. | N/A |
| Tube O.D. | 2 in |
| Hex Size | 2 7/8 in |
| Material | Steel |
| Fitting Description | Female Connector |
| Pipe Size | 2 in |
| Overall Length | 2.968 in |
| Fitting Type | Straight |
| No. of Ends | 2 |
| Weight | 2.4 LB |

