- Female Connector
- 3/4 in" Female Pipe to 3/4 in" Male Flareless O-Ring
| Tube O.D. | 3/4 in |
| Fitting Description | Female Connector |
| Pipe Size | 0.75 in |
| Material | Steel |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| End Size | 3/4 JIC(m), 3/4 NPT(f) |
| Overall Length | 2.062 in |
| End Types | NPT & Flareless O-Ring |
| Hex Size | 1 3/8 in |
| Weight | 0.43 LB |

