- Female Connector
- 1/2 in" Female Pipe to 3/4 in" Male Flareless O-Ring
| Pipe Size | 0.5 in |
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| End Size | 1/2 NPT(f), 3/4 JIC(m) |
| Overall Length | 2.05 in |
| End Types | NPT & Flareless O-Ring |
| Fitting Description | Female Connector |
| Material | Steel |
| Hex Size | 1 1/8 in |
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| Weight | 0.54 LB |

