- Female Connector
- 3/8 in" Female Pipe to 1/2 in" Male Flareless O-Ring
| Pipe Size | 0.375 in |
| Overall Length | 1.562 in |
| End Types | NPT & Flareless O-Ring |
| End Size | 3/8 NPT(f), 1/2 JIC(m) |
| SAE Reference No. | N/A |
| Tube O.D. | 1/2 in |
| No. of Ends | 2 |
| Fitting Description | Female Connector |
| Fitting Type | Straight |
| Material | Steel |
| Hex Size | 7/8 in |
| Weight | 0.15 LB |

