- Female Connector
- 1/4 in" Female Pipe to 1/2 in" Male Flareless O-Ring
| Tube O.D. | 1/2 in |
| End Types | NPT & Flareless O-Ring |
| Fitting Description | Female Connector |
| Pipe Size | 0.25 in |
| Fitting Type | Straight |
| Material | Steel |
| No. of Ends | 2 |
| End Size | 1/4 NPT(f), 1/2 JIC(m) |
| SAE Reference No. | N/A |
| Hex Size | 13/16 in |
| Overall Length | 1.51 in |
| Weight | 0.169 LB |

