- Male Connector
- 2 in" Male Pipe to 2 in" Male Flareless O-Ring
| End Size | 2 JIC(m), 2 NPT(m) |
| Overall Length | 3.109 in |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| Tube O.D. | 2 in |
| Hex Size | 2 5/8 in |
| Pipe Size | 2 in |
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| Fitting Description | Male Connector |
| No. of Ends | 2 |
| Weight | 2.04 LB |

