- Male Connector
- 1 1/2 in" Male Pipe to 1 1/2 in" Male Flareless O-Ring
| Tube O.D. | 1 1/2 in |
| Pipe Size | 1.5 in |
| No. of Ends | 2 |
| Material | Steel |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(m) |
| End Types | NPT & Flareless O-Ring |
| SAE Reference No. | N/A |
| Fitting Description | Male Connector |
| Hex Size | 2 in |
| Fitting Type | Straight |
| Overall Length | 2.687 in |
| Weight | 1.08 LB |

