- Male Connector
- 1 in" Male Pipe to 1 in" Male Flareless O-Ring
| Overall Length | 2.296 in |
| Fitting Description | Male Connector |
| Hex Size | 1 3/8 in |
| Fitting Type | Straight |
| Tube O.D. | 1 in |
| Material | Steel |
| End Types | NPT & Flareless O-Ring |
| End Size | 1 JIC(m), 1 NPT(m) |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Pipe Size | 1 in |
| Weight | 0.408 LB |

