- Male Connector
- 3/4 in" Male Pipe to 3/4 in" Male Flareless O-Ring
| Pipe Size | 0.75 in |
| Fitting Description | Male Connector |
| Overall Length | 2.062 in |
| Material | Steel |
| End Types | NPT & Flareless O-Ring |
| Tube O.D. | 3/4 in |
| Hex Size | 1 1/8 in |
| End Size | 3/4 JIC(m), 3/4 NPT(m) |
| No. of Ends | 2 |
| Fitting Type | Straight |
| SAE Reference No. | N/A |
| Weight | 0.268 LB |

