- Male Connector
- 3/8 in" Male Pipe to 5/16 in" Male Flareless O-Ring
| Tube O.D. | 5/16 in |
| Hex Size | 3/4 in |
| Pipe Size | 0.375 in |
| Material | Steel |
| SAE Reference No. | N/A |
| Overall Length | 1.421 in |
| End Types | NPT & Flareless O-Ring |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Fitting Description | Male Connector |
| End Size | 5/16 JIC(m), 3/8 NPT(m) |
| Weight | 0.09 LB |

