- Male Connector
- 1/2 in" Male Pipe to 1/4 in" Male Flareless O-Ring
| No. of Ends | 2 |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| Overall Length | 1.64 in |
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| Tube O.D. | 1/4 in |
| Pipe Size | 0.5 in |
| End Size | 1/4 JIC(m), 1/2 NPT(m) |
| Hex Size | 7/8 in |
| Fitting Description | Male Connector |
| Weight | 0.15 LB |

