- Male Connector
- 1/8 in" Male Pipe to 1/4 in" Male Flareless O-Ring
| Pipe Size | 0.125 in |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Fitting Description | Male Connector |
| End Size | 1/8 NPT(m), 1/4 JIC(m) |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| Tube O.D. | 1/4 in |
| Hex Size | 1/2 in |
| Fitting Type | Straight |
| Overall Length | 1.218 in |
| Weight | 0.04 LB |

