- Large Hex Union
- 3/8 in" Male Flareless O-Ring to 3/8 in" Male Flareless O-Ring
| Tube O.D. 2 | 3/8 in |
| End Size | 3/8 Flareless O-Ring(m) |
| Fitting Description | Large Hex Union |
| Material | Steel |
| Tube O.D. 1 | 3/8 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Types | Flareless O-Ring |
| SAE Reference No. | N/A |
| Overall Length | 1.41 in |
| Hex Size | 13/16 in |
| Weight | 0.08 LB |

