- Bore to Bore to Male Flareless O-Ring Tee
- 1 1/4" Bore to 1 1/4" Male Flareless O-Ring
| Fitting Description | Bore to Bore to Male Flareless O-Ring Tee |
| End Size | 1 1/4 Bore, 1 1/4 Flareless O-Ring(m) |
| Tube O.D. | 1 1/4 in |
| Fitting Angle | 90° |
| Material | Steel |
| No. of Ends | 2 |
| M | 2.062 in |
| Across Wrench Flats | 1 3/4 in |
| End Types | Flareless O-Ring & Bore |
| SAE Reference No. | N/A |
| Weight | 0.0 LB |

