- 90° Bore to Male Flareless O-Ring Elbow
- 1 1/2 in" Bore to 1 1/2 in" Male Flareless O-Ring
| Material | Steel |
| Tube O.D. | 1 1/2 in |
| Across Wrench Flats | 2 in |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | Flareless O-Ring & Bore |
| M | 2.328 in |
| Fitting Description | 90° Bore to Male Flareless O-Ring Elbow |
| End Size | 1 1/2 Bore, 1 1/2 Flareless O-Ring(m) |
| Fitting Angle | 90° |
| Weight | 0.0 LB |

