- 90° Bore to Male Flareless O-Ring Elbow
- 7/8 in" Bore to 7/8 in" Male Flareless O-Ring
| Fitting Description | 90° Bore to Male Flareless O-Ring Elbow |
| End Size | 7/8 Bore, 7/8 Flareless O-Ring(m) |
| Fitting Angle | 90° |
| Material | Steel |
| End Types | Flareless O-Ring & Bore |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Across Wrench Flats | 1 1/4 in |
| M | 1.734 in |
| Tube O.D. | 7/8 in |
| Weight | 0.0 LB |

