- 90° Bore to Male Flareless O-Ring Elbow
- 5/16" Bore to 5/16" Male Flareless O-Ring
| End Size | 5/16 Weld-On(f), 5/16 Flareless O-Ring(m) |
| Fitting Description | 90° Bore to Male Flareless O-Ring Elbow |
| No. of Ends | 2 |
| End Types | Flareless O-Ring & Bore |
| SAE Reference No. | N/A |
| Across Wrench Flats | 9/16 in |
| Tube O.D. | 5/16 in |
| M | 0.953 in |
| Fitting Angle | 90° |
| Material | Steel |
| Weight | 0.0 LB |

