- Bore to Male Flareless O-Ring
- 2" Bore to 2" Male Flareless O-Ring
| Tube O.D. | 2 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Steel |
| Hex Size | 2 5/8 in |
| End Types | Flareless O-Ring & Bore |
| Fitting Description | Bore to Male Flareless O-Ring |
| SAE Reference No. | N/A |
| Overall Length | 2.046 in |
| End Size | 2 Bore, 2 Flareless O-Ring(m) |
| Weight | 1.44 LB |

