- Bore to Male Flareless O-Ring
- 7/8" Bore to 7/8" Male Flareless O-Ring
| Fitting Description | Bore to Male Flareless O-Ring |
| SAE Reference No. | N/A |
| Overall Length | 1.312 in |
| Hex Size | 1 1/2 in |
| End Types | Flareless O-Ring & Bore |
| Tube O.D. | 7/8 in |
| Fitting Angle | Straight |
| Material | Steel |
| No. of Ends | 2 |
| End Size | 7/8 Bore, 7/8 Flareless O-Ring(m) |
| Weight | 0.0 LB |

