- Straight Thread O-Ring Branch Tee to Flareless for 3/8" Port Size & 3/8" O.D. Tubing
| SAE Reference No. | 080429 |
| Across Wrench Flats | 9/16 in |
| Fitting Angle | 90° |
| Material | Steel |
| N | 1 1/4 in |
| No. of Ends | 3 |
| Tube O.D. | 3/8 in |
| Port Size | 3/8 |
| End Types | O-Ring Boss & Flareless |
| Fitting Type | Tee |
| M | 1.05 in |
| Fitting Description | Straight Thread O-Ring Branch Tee to Flareless |
| End Size | 3/8 O-Ring Boss(m) |
| Weight | 0.24 LB |

