- Straight Thread O-Ring Branch Tee to Flareless for 1/4" Port Size & 1/4" O.D. Tubing
| Across Wrench Flats | 7/16 in |
| SAE Reference No. | 080429 |
| Tube O.D. | 1/4 in |
| N | 1.03 in |
| Material | Steel |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Fitting Description | Straight Thread O-Ring Branch Tee to Flareless |
| M | 0.89 in |
| Fitting Type | Tee |
| Port Size | 1/4 |
| End Size | 1/4 O-Ring Boss(m) |
| End Types | O-Ring Boss & Flareless |
| Weight | 0.148 LB |

