- 45° Straight Thread O-Ring to Flareless Elbow for 1" Port Size & 1" O.D. Tubing
| M | 1.86 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Tube O.D. | 1 in |
| Material | Steel |
| End Types | O-Ring Boss & Flareless |
| Port Size | 1 |
| N | 1.36 in |
| Across Wrench Flats | 1 5/16 in |
| SAE Reference No. | 080320 |
| Fitting Description | 45° Straight Thread O-Ring to Flareless Elbow |
| Fitting Angle | 45° |
| End Size | 1 O-Ring Boss(m) |
| Weight | 0.85 LB |

