- 45° Straight Thread O-Ring to Flareless Elbow for 1/2" Port Size & 1/2" O.D. Tubing
| No. of Ends | 2 |
| Fitting Angle | 45° |
| SAE Reference No. | 080320 |
| N | 0.98 in |
| End Types | O-Ring Boss & Flareless |
| Tube O.D. | 1/2 in |
| Port Size | 1/2 |
| Material | Steel |
| M | 1.3 in |
| Fitting Description | 45° Straight Thread O-Ring to Flareless Elbow |
| Fitting Type | Elbow |
| End Size | 1/2 O-Ring Boss(m) |
| Across Wrench Flats | 3/4 in |
| Weight | 0.35 LB |

