- 90° Straight Thread O-Ring to Flareless Elbow for 1" Port Size & 1" O.D. Tubing
| Across Wrench Flats | 1 5/16 in |
| Material | Steel |
| Fitting Description | 90° Straight Thread O-Ring to Flareless Elbow |
| Port Size | 1 |
| N | 2.05 in |
| Tube O.D. | 1 in |
| End Types | O-Ring Boss & Flareless |
| End Size | 1 O-Ring Boss(m) |
| Fitting Angle | 90° |
| SAE Reference No. | 080220 |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| M | 1.73 in |
| Weight | 1.059 LB |

