- 90° Straight Thread O-Ring to Flareless Elbow for 3/8" Port Size & 3/8" O.D. Tubing
| Fitting Type | Elbow |
| Fitting Description | 90° Straight Thread O-Ring to Flareless Elbow |
| Port Size | 3/8 |
| N | 1 1/4 in |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| SAE Reference No. | 080220 |
| Material | Steel |
| M | 1.06 in |
| End Size | 3/8 O-Ring Boss(m) |
| Tube O.D. | 3/8 in |
| End Types | O-Ring Boss & Flareless |
| Across Wrench Flats | 9/16 in |
| Weight | 0.17 LB |

