- 90° Straight Thread O-Ring to Flareless Elbow for 5/16" Port Size & 5/16" O.D. Tubing
| M | 0.95 in |
| No. of Ends | 2 |
| Fitting Description | 90° Straight Thread O-Ring to Flareless Elbow |
| Port Size | 5/16 |
| Fitting Type | Elbow |
| SAE Reference No. | 080220 |
| Material | Steel |
| N | 1.13 in |
| Fitting Angle | 90° |
| Across Wrench Flats | 1/2 in |
| End Size | 5/16 O-Ring Boss(m) |
| End Types | O-Ring Boss & Flareless |
| Tube O.D. | 5/16 in |
| Weight | 0.142 LB |

