- Cross for 3/8" O.D. Tubing
| Fitting Description | Cross |
| End Types | Flareless |
| Tube O.D. | 3/8 in |
| Fitting Angle | 90° |
| Across Wrench Flats | 9/16 in |
| M | 1.05 in |
| No. of Ends | 4 |
| End Size | 3/8 Flareless(f) |
| SAE Reference No. | 080501 |
| Material | Steel |
| Weight | 0.364 LB |
| Fitting Description | Cross |
| End Types | Flareless |
| Tube O.D. | 3/8 in |
| Fitting Angle | 90° |
| Across Wrench Flats | 9/16 in |
| M | 1.05 in |
| No. of Ends | 4 |
| End Size | 3/8 Flareless(f) |
| SAE Reference No. | 080501 |
| Material | Steel |
| Weight | 0.364 LB |