- Cross for 1/4" O.D. Tubing
| Material | Steel |
| Across Wrench Flats | 7/16 in |
| SAE Reference No. | 080501 |
| M | 0.89 in |
| Fitting Description | Cross |
| Tube O.D. | 1/4 in |
| No. of Ends | 4 |
| End Size | 1/4 Flareless(f) |
| Fitting Angle | 90° |
| End Types | Flareless |
| Weight | 0.244 LB |
| Material | Steel |
| Across Wrench Flats | 7/16 in |
| SAE Reference No. | 080501 |
| M | 0.89 in |
| Fitting Description | Cross |
| Tube O.D. | 1/4 in |
| No. of Ends | 4 |
| End Size | 1/4 Flareless(f) |
| Fitting Angle | 90° |
| End Types | Flareless |
| Weight | 0.244 LB |