- Female Run Tee for 1/2" O.D. Tubing & 3/8" Female Pipe
| End Types | NPT & Flareless |
| SAE Reference No. | 080426 |
| Tube O.D. | 1/2 in |
| Fitting Type | Tee, Run |
| Across Wrench Flats | 7/8 in |
| Female Port Size | 3/8 |
| Material | Steel |
| N | 1.02 in |
| End Size | 3/8 NPT(f), 1/2 Flareless(f) |
| Pipe Size | 0.375 in |
| No. of Ends | 3 |
| Fitting Description | Female Run Tee |
| M | 1.23 in |
| Weight | 0.44 LB |

