- Male Run Tee for 3/4" O.D. Tubing & 3/4" Male Pipe
| End Size | 3/4 Flareless(f), 3/4 NPT(m) |
| End Types | NPT & Flareless |
| Fitting Description | Male Run Tee |
| Fitting Type | Tee, Run |
| Tube O.D. | 3/4 in |
| Across Wrench Flats | 1 1/16 in |
| Pipe Size | 0.75 in |
| SAE Reference No. | 080424 |
| N | 1.59 in |
| Material | Steel |
| M | 1.58 in |
| No. of Ends | 3 |
| Weight | 0.925 LB |

