- Male Run Tee for 1/2" O.D. Tubing & 3/8" Male Pipe
| Fitting Description | Male Run Tee |
| SAE Reference No. | 080424 |
| Material | Steel |
| Fitting Type | Tee, Run |
| Pipe Size | 0.375 in |
| M | 1.25 in |
| Tube O.D. | 1/2 in |
| No. of Ends | 3 |
| End Types | NPT & Flareless |
| Across Wrench Flats | 3/4 in |
| N | 1.22 in |
| End Size | 3/8 NPT(m), 1/2 Flareless(f) |
| Weight | 0.4 LB |

