- Male Run Tee for 3/8" O.D. Tubing & 1/4" Male Pipe
| M | 1.05 in |
| Fitting Type | Tee, Run |
| SAE Reference No. | 080424 |
| Pipe Size | 0.25 in |
| End Size | 1/4 NPT(m), 3/8 Flareless(f) |
| Fitting Description | Male Run Tee |
| End Types | NPT & Flareless |
| Tube O.D. | 3/8 in |
| Material | Steel |
| Across Wrench Flats | 9/16 in |
| No. of Ends | 3 |
| N | 1.09 in |
| Weight | 0.22 LB |

