- Union Tee for 1" O.D. Tubing
| M | 1.73 in |
| Across Wrench Flats | 1 5/16 in |
| Tube O.D. | 1 in |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| SAE Reference No. | 080401 |
| Fitting Description | Union Tee |
| Material | Steel |
| End Types | Flareless |
| End Size | 1 Flareless(f) |
| Weight | 1.5 LB |
| M | 1.73 in |
| Across Wrench Flats | 1 5/16 in |
| Tube O.D. | 1 in |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| SAE Reference No. | 080401 |
| Fitting Description | Union Tee |
| Material | Steel |
| End Types | Flareless |
| End Size | 1 Flareless(f) |
| Weight | 1.5 LB |