- Union Tee for 1/2" O.D. Tubing
| End Size | 1/2 Flareless(f) |
| SAE Reference No. | 080401 |
| Material | Steel |
| Fitting Description | Union Tee |
| Across Wrench Flats | 3/4 in |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Types | Flareless |
| Tube O.D. | 1/2 in |
| M | 1.25 in |
| Weight | 0.5 LB |
| End Size | 1/2 Flareless(f) |
| SAE Reference No. | 080401 |
| Material | Steel |
| Fitting Description | Union Tee |
| Across Wrench Flats | 3/4 in |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Types | Flareless |
| Tube O.D. | 1/2 in |
| M | 1.25 in |
| Weight | 0.5 LB |