- Union Tee for 3/8" O.D. Tubing
| SAE Reference No. | 080401 |
| Fitting Angle | 90° |
| Fitting Description | Union Tee |
| End Size | 3/8 Flareless(f) |
| Across Wrench Flats | 9/16 in |
| No. of Ends | 3 |
| Tube O.D. | 3/8 in |
| Material | Steel |
| End Types | Flareless |
| M | 1.05 in |
| Weight | 0.3 LB |
| SAE Reference No. | 080401 |
| Fitting Angle | 90° |
| Fitting Description | Union Tee |
| End Size | 3/8 Flareless(f) |
| Across Wrench Flats | 9/16 in |
| No. of Ends | 3 |
| Tube O.D. | 3/8 in |
| Material | Steel |
| End Types | Flareless |
| M | 1.05 in |
| Weight | 0.3 LB |