- Union Tee for 3/16" O.D. Tubing
| End Size | 3/16 Flareless(f) |
| Fitting Description | Union Tee |
| M | 0.84 in |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Material | Steel |
| Tube O.D. | 3/16 in |
| End Types | Flareless |
| Across Wrench Flats | 7/16 in |
| SAE Reference No. | 080401 |
| Weight | 0.107 LB |

