- Female Branch Tee for 1" O.D. Tubing & 1" Female Pipe
| M | 1.73 in |
| Female Port Size | 1 |
| End Types | NPT & Flareless |
| End Size | 1 Flareless(f), 1 NPT(f) |
| Pipe Size | 1 in |
| N | 1.62 in |
| No. of Ends | 3 |
| Fitting Description | Female Branch Tee |
| SAE Reference No. | 080427 |
| Across Wrench Flats | 1 5/8 in |
| Material | Steel |
| Tube O.D. | 1 in |
| Fitting Type | Tee |
| Weight | 1.7 LB |

