- Female Branch Tee for 3/4" O.D. Tubing & 3/4" Female Pipe
| Fitting Description | Female Branch Tee |
| Tube O.D. | 3/4 in |
| Pipe Size | 0.75 in |
| End Types | NPT & Flareless |
| Fitting Type | Tee |
| Material | Steel |
| End Size | 3/4 Flareless(f), 3/4 NPT(f) |
| SAE Reference No. | 080427 |
| M | 1.58 in |
| Across Wrench Flats | 1 5/16 in |
| Female Port Size | 3/4 |
| N | 1.36 in |
| No. of Ends | 3 |
| Weight | 1.12 LB |

