- Female Branch Tee for 3/8" O.D. Tubing & 1/4" Female Pipe
| Pipe Size | 0.25 in |
| Material | Steel |
| Fitting Description | Female Branch Tee |
| Tube O.D. | 3/8 in |
| End Size | 1/4 NPT(f), 3/8 Flareless(f) |
| Across Wrench Flats | 3/4 in |
| SAE Reference No. | 080427 |
| No. of Ends | 3 |
| M | 1.05 in |
| Female Port Size | 1/4 |
| N | 0.88 in |
| Fitting Type | Tee |
| End Types | NPT & Flareless |
| Weight | 0.3 LB |

