- Male Branch Tee for 1" O.D. Tubing & 1" Male Pipe
| Fitting Type | Tee |
| N | 1.97 in |
| Across Wrench Flats | 1 5/16 in |
| End Size | 1 Flareless(f), 1 NPT(m) |
| End Types | NPT & Flareless |
| SAE Reference No. | 080425 |
| M | 1.73 in |
| Material | Steel |
| No. of Ends | 3 |
| Pipe Size | 1 in |
| Fitting Description | Male Branch Tee |
| Tube O.D. | 1 in |
| Weight | 0.112 LB |

