- Male Branch Tee for 5/8" O.D. Tubing & 1/2" Male Pipe
| SAE Reference No. | 080425 |
| Fitting Description | Male Branch Tee |
| Across Wrench Flats | 7/8 in |
| N | 1.47 in |
| No. of Ends | 3 |
| End Size | 1/2 NPT(m), 5/8 Flareless(f) |
| M | 1.42 in |
| Fitting Type | Tee |
| Material | Steel |
| Tube O.D. | 5/8 in |
| Pipe Size | 0.5 in |
| End Types | NPT & Flareless |
| Weight | 0.552 LB |

