- Male Branch Tee for 5/16" O.D. Tubing & 1/8" Male Pipe
| SAE Reference No. | 080425 |
| No. of Ends | 3 |
| N | 0.81 in |
| End Types | NPT & Flareless |
| Material | Steel |
| Fitting Type | Tee |
| Tube O.D. | 5/16 in |
| Male Pipe Size | 1/8 in |
| Fitting Description | Male Branch Tee |
| Across Wrench Flats | 9/16 in |
| M | 0.95 in |
| End Size | 1/8 NPT(m), 5/16 Flareless(f) |
| Weight | 0.162 LB |

